Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 420L050, Trapezoidal

  • Mfr # 420L050

  • Zoro # G116063309


product price: $35.35
/ea

Key Features

Top Width
1/2 in
Industry Number
420L050
Pitch Length
42 in
Material
Neoprene
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420L050
Zoro #
G116063309
UPC #
072053564334
Country of Origin
United States

Dimensions

Top Width
1/2 in
Pitch Length
42 in
Belt Trade Size
L

Details

Industry Number
420L050
Material
Neoprene
Item
Timing Belt
Pitch
0.375 in
Color
Black
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Number of Teeth
112
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 420L050, Number of Teeth 112, Pitch 0.375 in, Pitch Length 42 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.