Timing Belt, 420L100, Trapezoidal
Mfr # 420L100
Zoro # G316062706
product price: $84.49
/ea
Free Shipping & Returns
Key Features
Top Width
1 in
Material
Neoprene
Industry Number
420L100
Pitch Length
42 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420L100
Zoro #
G316062706
UPC #
072053564877
Country of Origin
United States
Dimensions
Top Width
1 in
Pitch Length
42 in
Belt Trade Size
L
Details
Item
Timing Belt
Material
Neoprene
Industry Number
420L100
Color
Black
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Application
General Industrial
Pitch
0.375 in
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Number of Teeth
112
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 420L100, Number of Teeth 112, Pitch 0.375 in, Pitch Length 42 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.