Zoro Homepage

Timing Belt, 420XL037, Trapezoidal

  • Mfr # 420XL037

  • Zoro # G616212016


product price: $15.89
/ea

Key Features

Belt Trade Size
XL
Application
General Industrial
Belt Material
Neoprene
Pitch
0.2 in
Minimum Operating Temperature
-22 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420XL037
Zoro #
G616212016
UPC #
072053563467
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Top Width
3/8 in
Pitch Length
42 in

Details

Application
General Industrial
Belt Material
Neoprene
Pitch
0.2 in
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Industry Number
420XL037
Tooth Shape
Trapezoidal
Color
Black
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
210

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 420XL037, Number of Teeth 210, Pitch 0.2 in, Pitch Length 42 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.