Zoro Homepage

Timing Belt, 425-5MGT-15

  • Mfr # 425-5MGT-15

  • Zoro # G416211721


product price: $21.79
/ea

Key Features

Number of Teeth
85
Top Width
15 mm
Pitch Length
425 mm
Tooth Shape
Modified Curvilinear
Pitch
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425-5MGT-15
Zoro #
G416211721
UPC #
770075597216
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
425 mm
Belt Trade Size
GT

Details

Number of Teeth
85
Tooth Shape
Modified Curvilinear
Pitch
5 mm
Industry Number
425-5MGT-15
Color
Black
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 425-5MGT-15, Number of Teeth 85, Pitch 5 mm, Pitch Length 425 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.