Timing Belt, 425-5MGT-25
Mfr # 425-5MGT-25
Zoro # G216211891
product price: $40.69
/eaKey Features
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Trade Size
GT
Industry Number
425-5MGT-25
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
425-5MGT-25
Zoro #
G216211891
UPC #
770075596769
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Pitch Length
425 mm
Top Width
25 mm
Details
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Industry Number
425-5MGT-25
Color
Black
Belt Series
PowerGrip(R) GT(R)3 Belts
Number of Teeth
85
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Application
Appliances, Business Machines, Servomotor Drives
Pitch
5 mm
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 425-5MGT-25, Number of Teeth 85, Pitch 5 mm, Pitch Length 425 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.