Zoro Homepage

Timing Belt, 42XL025, Trapezoidal

  • Mfr # 42XL025

  • Zoro # G116063897


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Industry Number
42XL025
Top Width
1/4 in
Pitch Length
4.2 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42XL025
Zoro #
G116063897
UPC #
072053938395
Country of Origin
United States

Dimensions

Top Width
1/4 in
Pitch Length
4.2 in
Belt Trade Size
XL

Details

Item
Timing Belt
Industry Number
42XL025
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Color
Black
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Pitch
0.2 in
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Number of Teeth
21

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 42XL025, Number of Teeth 21, Pitch 0.2 in, Pitch Length 4.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.