Timing Belt, 42XL037, Trapezoidal
Mfr # 42XL037
Zoro # G316063574
product price: $6.69
/eaKey Features
Material
Neoprene
Industry Number
42XL037
Top Width
3/8 in
Pitch Length
4.2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42XL037
Zoro #
G316063574
UPC #
072053085044
Country of Origin
United States
Dimensions
Top Width
3/8 in
Pitch Length
4.2 in
Belt Trade Size
XL
Details
Item
Timing Belt
Material
Neoprene
Industry Number
42XL037
Color
Black
Belt Material
Neoprene
Pitch
0.2 in
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Tooth Location
One Side
Number of Teeth
21
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 42XL037, Number of Teeth 21, Pitch 0.2 in, Pitch Length 4.2 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.