Zoro Homepage

Timing Belt, 4326-14MGT-115

  • Mfr # 4326-14MGT-115

  • Zoro # G516063466


product price: $1,620.99
/ea
Free Shipping & Returns

Key Features

Material
Ethylene Elastomer
Pitch Length
4,326 mm
Industry Number
4326-14MGT-115
Top Width
115 mm
Maximum Operating Temperature
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4326-14MGT-115
Zoro #
G516063466
UPC #
770075791928
Country of Origin
United States

Dimensions

Pitch Length
4,326 mm
Top Width
115 mm
Belt Trade Size
GT

Details

Material
Ethylene Elastomer
Industry Number
4326-14MGT-115
Item
Timing Belt
Maximum Operating Temperature
248 Degrees F
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Color
Black
Minimum Operating Temperature
-40 Degrees F
Tooth Location
One Side
Belt Material
Ethylene Elastomer
Tooth Shape
Modified Curvilinear
Number of Teeth
309
Pitch
14 mm
Reinforcing Cord Material
Fiberglass

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4326-14MGT-115, Number of Teeth 309, Pitch 14 mm, Pitch Length 4,326 mm, Tooth Location One Side, Top Width 115 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.