Zoro Homepage

Timing Belt, 4326-14MGT-170

  • Mfr # 4326-14MGT-170

  • Zoro # G116063415


product price: $2,367.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
4,326 mm
Material
Ethylene Elastomer
Industry Number
4326-14MGT-170
Top Width
170 mm
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4326-14MGT-170
Zoro #
G116063415
UPC #
770075791935
Country of Origin
United States

Dimensions

Pitch Length
4,326 mm
Top Width
170 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Material
Ethylene Elastomer
Industry Number
4326-14MGT-170
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Tooth Location
One Side
Number of Teeth
309
Reinforcing Cord Material
Fiberglass
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
248 Degrees F
Pitch
14 mm
Belt Material
Ethylene Elastomer
Color
Black
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4326-14MGT-170, Number of Teeth 309, Pitch 14 mm, Pitch Length 4,326 mm, Tooth Location One Side, Top Width 170 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.