Timing Belt, 432XL025, Trapezoidal
Mfr # 432XL025
Zoro # G716064881
product price: $19.29
/eaKey Features
Pitch Length
43.2 in
Top Width
1/4 in
Industry Number
432XL025
Material
Neoprene
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432XL025
Zoro #
G716064881
UPC #
072053938401
Country of Origin
United States
Dimensions
Pitch Length
43.2 in
Top Width
1/4 in
Belt Trade Size
XL
Details
Industry Number
432XL025
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Pitch
0.2 in
Number of Teeth
216
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Color
Black
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 432XL025, Number of Teeth 216, Pitch 0.2 in, Pitch Length 43.2 in, Tooth Location One Side, Top Width 1/4 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.