Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 435-3M-06, Curvilinear

  • Mfr # 435-3M-06

  • Zoro # G116063538


product price: $11.89
/ea

Key Features

Top Width
6 mm
Industry Number
435-3M-06
Material
Neoprene
Pitch Length
435 mm
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-3M-06
Zoro #
G116063538
UPC #
072053891744
Country of Origin
United States

Dimensions

Top Width
6 mm
Pitch Length
435 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Industry Number
435-3M-06
Material
Neoprene
Pitch
3 mm
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Number of Teeth
145
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R) Timing Belts, Industry Number 435-3M-06, Number of Teeth 145, Pitch 3 mm, Pitch Length 435 mm, Tooth Location One Side, Top Width 6 mm, Application Electric Hand Tools, Office Machines, Processing & Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.