Zoro Homepage

Timing Belt, 435-3M-15, Curvilinear

  • Mfr # 435-3M-15

  • Zoro # G016212173


product price: $23.29
/ea

Key Features

Tooth Location
One Side
Color
Black
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch Length
435 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435-3M-15
Zoro #
G016212173
UPC #
072053891768
Country of Origin
United States

Dimensions

Pitch Length
435 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Tooth Location
One Side
Color
Black
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Pitch
3 mm
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
145
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Industry Number
435-3M-15
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 435-3M-15, Number of Teeth 145, Pitch 3 mm, Pitch Length 435 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.