Timing Belt, 438XL037, Trapezoidal
Mfr # 438XL037
Zoro # G616211910
product price: $15.89
/eaKey Features
Industry Number
438XL037
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Belt Trade Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
438XL037
Zoro #
G616211910
UPC #
072053938432
Country of Origin
United States
Dimensions
Belt Trade Size
XL
Top Width
3/8 in
Pitch Length
43.8 in
Details
Industry Number
438XL037
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Pitch
0.2 in
Tooth Location
One Side
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Number of Teeth
219
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 438XL037, Number of Teeth 219, Pitch 0.2 in, Pitch Length 43.8 in, Tooth Location One Side, Top Width 3/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.