Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 43MXL012, Trapezoidal

  • Mfr # 43MXL012

  • Zoro # G516065170


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Pitch Length
4.32 in
Material
Neoprene
Industry Number
43MXL012
Top Width
1/8 in
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43MXL012
Zoro #
G516065170
UPC #
072053891805
Country of Origin
United States

Dimensions

Pitch Length
4.32 in
Top Width
1/8 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
43MXL012
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
0.08 in
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
54
Color
Black
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 43MXL012, Number of Teeth 54, Pitch 0.08 in, Pitch Length 4.3 in, Tooth Location One Side, Top Width 1/8 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.