Zoro Homepage

Timing Belt, 43MXL019, Trapezoidal

  • Mfr # 43MXL019

  • Zoro # G216064688


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Pitch Length
4.32 in
Top Width
3/16 in
Industry Number
43MXL019
Material
Neoprene
Reinforcing Cord Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43MXL019
Zoro #
G216064688
UPC #
072053891812
Country of Origin
United States

Dimensions

Pitch Length
4.32 in
Top Width
3/16 in
Belt Trade Size
MXL

Details

Item
Timing Belt
Industry Number
43MXL019
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Color
Black
Application
General Industrial
Number of Teeth
54
Tooth Location
One Side
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Pitch
0.08 in
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 43MXL019, Number of Teeth 54, Pitch 0.08 in, Pitch Length 4.3 in, Tooth Location One Side, Top Width 3/16 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.