Zoro Homepage

Timing Belt, 44 Teeth, One Side Tooth

  • Mfr # 8MGT-352-21

  • Zoro # G916090949


product price: $51.29
/ea

Key Features

Reinforcing Cord Material
Carbon Fiber
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Industry Number
8MGT-352-21
Application
Heavy Duty Power Transmission, Roller Chain Replacement
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8MGT-352-21
Zoro #
G916090949
UPC #
770075321095
Country of Origin
United States

Dimensions

Top Width
21 mm
Belt Trade Size
Urethane Carbon
Pitch Length
352 mm

Details

Reinforcing Cord Material
Carbon Fiber
Belt Series
Poly Chain(R) GT(R) Carbon Belts
Resistance Properties
Chemical Resistant, Oil Resistant
Item
Timing Belt
Industry Number
8MGT-352-21
Application
Heavy Duty Power Transmission, Roller Chain Replacement
Tooth Shape
Curvilinear
Belt Coating
Nylon
Tooth Location
One Side
Color
Blue
Number of Teeth
44
Minimum Operating Temperature
-65 Degrees F
Maximum Operating Temperature
185 Degrees F
Pitch
8 mm
Belt Material
Polyurethane

Description

Timing Belt, Belt Material Polyurethane, Belt Series Polychain(R) GT(R) Carbon(TM), Industry Number 8MGT-352-21, Number of Teeth 44, Pitch 8 mm, Pitch Length 352 mm, Tooth Location One Side, Top Width 21 mm, Application Heavy Industry, Conveyors, Belt Coating Nylon, Belt Trade Size GT, Color Blue, Length Type Closed Loop, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature -65 Degrees F, Reinforcing Cord Material Carbon Fiber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.