Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 4400-8MGT-30

  • Mfr # 4400-8MGT-30

  • Zoro # G416063801


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Industry Number
4400-8MGT-30
Material
Ethylene Elastomer
Pitch Length
4,400 mm
Top Width
30 mm
Belt Series
Powergrip GT4 Rubber Synchronous Belt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4400-8MGT-30
Zoro #
G416063801
UPC #
770075791799
Country of Origin
United States

Dimensions

Pitch Length
4,400 mm
Top Width
30 mm
Belt Trade Size
GT

Details

Industry Number
4400-8MGT-30
Material
Ethylene Elastomer
Item
Timing Belt
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Number of Teeth
550
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Color
Black
Maximum Operating Temperature
248 Degrees F
Pitch
8 mm
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Belt Material
Ethylene Elastomer
Application
Heavy Manufacturing, Machine Tool, Paper & Textile

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4400-8MGT-30, Number of Teeth 550, Pitch 8 mm, Pitch Length 4,400 mm, Tooth Location One Side, Top Width 30 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.