Timing Belt, 4400-8MGT-50
Mfr # 4400-8MGT-50
Zoro # G716063792
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Pitch Length
4,400 mm
Industry Number
4400-8MGT-50
Material
Ethylene Elastomer
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4400-8MGT-50
Zoro #
G716063792
UPC #
770075791805
Country of Origin
United States
Dimensions
Top Width
50 mm
Pitch Length
4,400 mm
Belt Trade Size
GT
Details
Item
Timing Belt
Industry Number
4400-8MGT-50
Material
Ethylene Elastomer
Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Belt Material
Ethylene Elastomer
Number of Teeth
550
Maximum Operating Temperature
248 Degrees F
Tooth Shape
Modified Curvilinear
Color
Black
Reinforcing Cord Material
Fiberglass
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Pitch
8 mm
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4400-8MGT-50, Number of Teeth 550, Pitch 8 mm, Pitch Length 4,400 mm, Tooth Location One Side, Top Width 50 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.