Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 444XL025, Trapezoidal

  • Mfr # 444XL025

  • Zoro # G316211807


product price: $11.69
/ea

Key Features

Color
Black
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Belt Trade Size
XL
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444XL025
Zoro #
G316211807
UPC #
072053938449
Country of Origin
United States

Dimensions

Belt Trade Size
XL
Pitch Length
44.4 in
Top Width
1/4 in

Details

Color
Black
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Number of Teeth
222
Minimum Operating Temperature
-22 Degrees F
Industry Number
444XL025
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Pitch
0.2 in
Tooth Shape
Trapezoidal

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 444XL025, Number of Teeth 222, Pitch 0.2 in, Pitch Length 44.4 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.