Zoro Homepage

Timing Belt, 445H150, Trapezoidal

  • Mfr # 445H150

  • Zoro # G316065554


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Material
Neoprene
Pitch Length
44.5 in
Industry Number
445H150
Top Width
1 1/2 in
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445H150
Zoro #
G316065554
UPC #
072053891881
Country of Origin
United States

Dimensions

Pitch Length
44.5 in
Top Width
1 1/2 in
Belt Trade Size
H

Details

Material
Neoprene
Industry Number
445H150
Item
Timing Belt
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Number of Teeth
89
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Pitch
0.5 in
Color
Black
Tooth Location
One Side

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 445H150, Number of Teeth 89, Pitch 0.5 in, Pitch Length 44.5 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.