Zoro Homepage

Timing Belt, 445H200, Trapezoidal

  • Mfr # 445H200

  • Zoro # G816065658


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Pitch Length
44.5 in
Material
Neoprene
Industry Number
445H200
Top Width
2 in
Belt Trade Size
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
445H200
Zoro #
G816065658
UPC #
072053891898
Country of Origin
United States

Dimensions

Pitch Length
44.5 in
Top Width
2 in
Belt Trade Size
H

Details

Material
Neoprene
Item
Timing Belt
Industry Number
445H200
Number of Teeth
89
Belt Series
PowerGrip(R) Timing Belts
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
0.5 in
Tooth Shape
Trapezoidal
Color
Black
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 445H200, Number of Teeth 89, Pitch 0.5 in, Pitch Length 44.5 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.