Zoro Homepage

Timing Belt, 446L100, Trapezoidal

  • Mfr # 446L100

  • Zoro # G716064690


product price: $70.99
/ea

Key Features

Top Width
1 in
Industry Number
446L100
Pitch Length
44.63 in
Material
Neoprene
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446L100
Zoro #
G716064690
UPC #
072053938470
Country of Origin
United States

Dimensions

Top Width
1 in
Pitch Length
44.63 in
Belt Trade Size
L

Details

Item
Timing Belt
Industry Number
446L100
Material
Neoprene
Tooth Location
One Side
Tooth Shape
Trapezoidal
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
119
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Maximum Operating Temperature
212 Degrees F
Pitch
0.375 in
Color
Black

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 446L100, Number of Teeth 119, Pitch 0.375 in, Pitch Length 44.63 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.