Zoro Homepage

Timing Belt, 450-3MGT-06

  • Mfr # 450-3MGT-06

  • Zoro # G216065111


product price: $9.39
/ea

Key Features

Top Width
6 mm
Industry Number
450-3MGT-06
Material
Neoprene
Pitch Length
450 mm
Pitch
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-3MGT-06
Zoro #
G216065111
UPC #
770075597483
Country of Origin
Belgium

Dimensions

Top Width
6 mm
Pitch Length
450 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Industry Number
450-3MGT-06
Material
Neoprene
Pitch
3 mm
Color
Black
Belt Series
PowerGrip(R) GT(R)3 Belts
Reinforcing Cord Material
Fiberglass
Number of Teeth
150
Tooth Shape
Modified Curvilinear
Application
Appliances, Business Machines, Servomotor Drives
Tooth Location
One Side
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 450-3MGT-06, Number of Teeth 150, Pitch 3 mm, Pitch Length 450 mm, Tooth Location One Side, Top Width 6 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.