Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 450-5MGT-15

  • Mfr # 450-5MGT-15

  • Zoro # G716064218


product price: $30.18
/ea

Key Features

Top Width
15 mm
Material
Neoprene
Industry Number
450-5MGT-15
Pitch Length
450 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450-5MGT-15
Zoro #
G716064218
UPC #
770075591603
Country of Origin
United States

Dimensions

Top Width
15 mm
Pitch Length
450 mm
Belt Trade Size
GT

Details

Material
Neoprene
Industry Number
450-5MGT-15
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Application
Appliances, Business Machines, Servomotor Drives
Pitch
5 mm
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
90
Reinforcing Cord Material
Fiberglass
Color
Black
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Location
One Side
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 450-5MGT-15, Number of Teeth 90, Pitch 5 mm, Pitch Length 450 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.