Timing Belt, 450-5MGT-25
Mfr # 450-5MGT-25
Zoro # G216211860
product price: $42.19
/eaKey Features
Industry Number
450-5MGT-25
Application
Appliances, Business Machines, Servomotor Drives
Belt Trade Size
GT
Pitch Length
450 mm
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450-5MGT-25
Zoro #
G216211860
UPC #
770075596776
Country of Origin
United States
Dimensions
Belt Trade Size
GT
Pitch Length
450 mm
Top Width
25 mm
Details
Industry Number
450-5MGT-25
Application
Appliances, Business Machines, Servomotor Drives
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Belt Series
PowerGrip(R) GT(R)3 Belts
Pitch
5 mm
Maximum Operating Temperature
212 Degrees F
Tooth Location
One Side
Color
Black
Number of Teeth
90
Tooth Shape
Modified Curvilinear
Item
Timing Belt
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 450-5MGT-25, Number of Teeth 90, Pitch 5 mm, Pitch Length 450 mm, Tooth Location One Side, Top Width 25 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.