Timing Belt, 450H100, Trapezoidal
Mfr # 450H100
Zoro # G216063032
product price: $43.99
/eaKey Features
Top Width
1 in
Industry Number
450H100
Material
Neoprene
Pitch Length
45 in
Application
General Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450H100
Zoro #
G216063032
UPC #
072053466560
Country of Origin
United States
Dimensions
Top Width
1 in
Pitch Length
45 in
Belt Trade Size
H
Details
Industry Number
450H100
Material
Neoprene
Item
Timing Belt
Application
General Industrial
Tooth Shape
Trapezoidal
Pitch
0.5 in
Tooth Location
One Side
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Number of Teeth
90
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 450H100, Number of Teeth 90, Pitch 0.5 in, Pitch Length 45 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.