Timing Belt, 450H200, Trapezoidal
Mfr # 450H200
Zoro # G916065572
product price: $99.19
/ea
Free Shipping & Returns
Key Features
Material
Neoprene
Pitch Length
45 in
Industry Number
450H200
Top Width
2 in
Belt Trade Size
H
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450H200
Zoro #
G916065572
UPC #
072053566819
Country of Origin
United States
Dimensions
Pitch Length
45 in
Top Width
2 in
Belt Trade Size
H
Details
Material
Neoprene
Item
Timing Belt
Industry Number
450H200
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Shape
Trapezoidal
Number of Teeth
90
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Pitch
0.5 in
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 450H200, Number of Teeth 90, Pitch 0.5 in, Pitch Length 45 in, Tooth Location One Side, Top Width 2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.