Zoro Homepage

Timing Belt, 450H300, Trapezoidal

  • Mfr # 450H300

  • Zoro # G416211738


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Top Width
3 in
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Pitch Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450H300
Zoro #
G416211738
UPC #
072053567298
Country of Origin
United States

Dimensions

Top Width
3 in
Pitch Length
45 in
Belt Trade Size
H

Details

Minimum Operating Temperature
-22 Degrees F
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Belt Material
Neoprene
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Color
Black
Tooth Location
One Side
Tooth Shape
Trapezoidal
Industry Number
450H300
Number of Teeth
90

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 450H300, Number of Teeth 90, Pitch 0.5 in, Pitch Length 45 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.