Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 450L050, Trapezoidal

  • Mfr # 450L050

  • Zoro # G716063365


product price: $36.69
/ea

Key Features

Industry Number
450L050
Pitch Length
45 in
Top Width
1/2 in
Material
Neoprene
Number of Teeth
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450L050
Zoro #
G716063365
UPC #
072053564341
Country of Origin
United States

Dimensions

Pitch Length
45 in
Top Width
1/2 in
Belt Trade Size
L

Details

Item
Timing Belt
Industry Number
450L050
Material
Neoprene
Number of Teeth
120
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Color
Black
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Application
General Industrial
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.375 in

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 450L050, Number of Teeth 120, Pitch 0.375 in, Pitch Length 45 in, Tooth Location One Side, Top Width 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.