Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 450L075, Trapezoidal

  • Mfr # 450L075

  • Zoro # G016062716


product price: $38.19
/ea

Key Features

Top Width
3/4 in
Material
Neoprene
Industry Number
450L075
Pitch Length
45 in
Pitch
0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450L075
Zoro #
G016062716
UPC #
072053564631
Country of Origin
United States

Dimensions

Top Width
3/4 in
Pitch Length
45 in
Belt Trade Size
L

Details

Item
Timing Belt
Material
Neoprene
Industry Number
450L075
Pitch
0.375 in
Maximum Operating Temperature
212 Degrees F
Number of Teeth
120
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Application
General Industrial

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 450L075, Number of Teeth 120, Pitch 0.375 in, Pitch Length 45 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size L, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.