Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 450XL037, Trapezoidal

  • Mfr # 450XL037

  • Zoro # G716063556


product price: $21.29
/ea

Key Features

Material
Neoprene
Industry Number
450XL037
Pitch Length
45 in
Top Width
3/8 in
Tooth Location
One Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450XL037
Zoro #
G716063556
UPC #
072053563474
Country of Origin
United States

Dimensions

Pitch Length
45 in
Top Width
3/8 in
Belt Trade Size
XL

Details

Material
Neoprene
Industry Number
450XL037
Item
Timing Belt
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Color
Black
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
225
Tooth Shape
Trapezoidal
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 450XL037, Number of Teeth 225, Pitch 0.2 in, Pitch Length 45 in, Tooth Location One Side, Top Width 3/8 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.