Timing Belt, 455H100, Trapezoidal
Mfr # 455H100
Zoro # G316211852
product price: $60.39
/eaKey Features
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Top Width
1 in
Minimum Operating Temperature
-22 Degrees F
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
455H100
Zoro #
G316211852
UPC #
072053891911
Country of Origin
United States
Dimensions
Top Width
1 in
Belt Trade Size
H
Pitch Length
45.5 in
Details
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Item
Timing Belt
Minimum Operating Temperature
-22 Degrees F
Color
Black
Tooth Shape
Trapezoidal
Number of Teeth
91
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Industry Number
455H100
Application
General Industrial
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 455H100, Number of Teeth 91, Pitch 0.5 in, Pitch Length 45.5 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.