Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 4578-14MGT-170

  • Mfr # 4578-14MGT-170

  • Zoro # G516063572


product price: $2,709.99
/ea
Free Shipping & Returns

Key Features

Industry Number
4578-14MGT-170
Top Width
168 mm
Pitch Length
4,578 mm
Material
Ethylene Elastomer
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4578-14MGT-170
Zoro #
G516063572
UPC #
770075791980
Country of Origin
United States

Dimensions

Top Width
168 mm
Pitch Length
4,578 mm
Belt Trade Size
GT

Details

Industry Number
4578-14MGT-170
Item
Timing Belt
Material
Ethylene Elastomer
Pitch
14 mm
Belt Material
Ethylene Elastomer
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Maximum Operating Temperature
248 Degrees F
Minimum Operating Temperature
-40 Degrees F
Number of Teeth
327
Color
Black
Tooth Shape
Modified Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Tooth Location
One Side

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4578-14MGT-170, Number of Teeth 327, Pitch 14 mm, Pitch Length 4,578 mm, Tooth Location One Side, Top Width 168 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.