Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 4578-14MGT-40

  • Mfr # 4578-14MGT-40

  • Zoro # G116211908


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
248 Degrees F
Pitch
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4578-14MGT-40
Zoro #
G116211908
UPC #
770075791942
Country of Origin
United States

Dimensions

Top Width
40 mm
Pitch Length
4,578 mm
Belt Trade Size
GT

Details

Tooth Location
One Side
Minimum Operating Temperature
-40 Degrees F
Belt Material
Ethylene Elastomer
Maximum Operating Temperature
248 Degrees F
Pitch
14 mm
Industry Number
4578-14MGT-40
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Reinforcing Cord Material
Fiberglass
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Tooth Shape
Modified Curvilinear
Number of Teeth
327
Color
Black
Item
Timing Belt

Description

Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4578-14MGT-40, Number of Teeth 327, Pitch 14 mm, Pitch Length 4,578 mm, Tooth Location One Side, Top Width 40 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.