Timing Belt, 4578-14MGT-85
Mfr # 4578-14MGT-85
Zoro # G816063555
product price: $1,270.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Pitch Length
4,578 mm
Material
Ethylene Elastomer
Industry Number
4578-14MGT-85
Tooth Shape
Modified Curvilinear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4578-14MGT-85
Zoro #
G816063555
UPC #
770075791966
Country of Origin
United States
Dimensions
Top Width
85 mm
Pitch Length
4,578 mm
Belt Trade Size
GT
Details
Material
Ethylene Elastomer
Industry Number
4578-14MGT-85
Item
Timing Belt
Tooth Shape
Modified Curvilinear
Minimum Operating Temperature
-40 Degrees F
Belt Material
Ethylene Elastomer
Tooth Location
One Side
Maximum Operating Temperature
248 Degrees F
Number of Teeth
327
Belt Series
Powergrip GT4 Rubber Synchronous Belt
Color
Black
Application
Heavy Manufacturing, Machine Tool, Paper & Textile
Pitch
14 mm
Reinforcing Cord Material
Fiberglass
Description
Timing Belt, Belt Material Ethylene Elastomer, Belt Series PowerGrip(R) GT(R)4, Industry Number 4578-14MGT-85, Number of Teeth 327, Pitch 14 mm, Pitch Length 4,578 mm, Tooth Location One Side, Top Width 85 mm, Application Heavy Industry, Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 248 Degrees F, Minimum Operating Temperature -40 Degrees F, Reinforcing Cord Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.