Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 4600-20M-340, Curvilinear

  • Mfr # 4600-20M-340

  • Zoro # G516064111


product price: $10,320.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Industry Number
4600-20M-340
Pitch Length
4,600 mm
Top Width
339 mm
Pitch
20 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4600-20M-340
Zoro #
G516064111
UPC #
072053624250
Country of Origin
United States

Dimensions

Pitch Length
4,600 mm
Top Width
339 mm
Belt Trade Size
HTD

Details

Industry Number
4600-20M-340
Item
Timing Belt
Pitch
20 mm
Maximum Operating Temperature
212 Degrees F
Number of Teeth
230
Minimum Operating Temperature
-22 Degrees F
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Color
Black
Application
Machine Tool, Paper & Textile
Belt Material
Neoprene
Tooth Location
One Side
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 4600-20M-340, Number of Teeth 230, Pitch 20 mm, Pitch Length 4,600 mm, Tooth Location One Side, Top Width 339 mm, Application Machine Tools, Paper Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.