Zoro Homepage

Timing Belt, 460XL025, Trapezoidal

  • Mfr # 460XL025

  • Zoro # G616212009


product price: $12.19
/ea

Key Features

Belt Series
PowerGrip(R) Timing Belts
Industry Number
460XL025
Maximum Operating Temperature
212 Degrees F
Number of Teeth
230
Application
General Industrial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
460XL025
Zoro #
G616212009
UPC #
072053563023
Country of Origin
United States

Dimensions

Pitch Length
46 in
Belt Trade Size
XL
Top Width
1/4 in

Details

Belt Series
PowerGrip(R) Timing Belts
Industry Number
460XL025
Maximum Operating Temperature
212 Degrees F
Number of Teeth
230
Item
Timing Belt
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Pitch
0.2 in
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Color
Black
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 460XL025, Number of Teeth 230, Pitch 0.2 in, Pitch Length 46 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size XL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.