Timing Belt, 465H100, Trapezoidal
Mfr # 465H100
Zoro # G716064942
product price: $69.59
/eaKey Features
Material
Neoprene
Industry Number
465H100
Top Width
1 in
Pitch Length
46.5 in
Belt Series
PowerGrip(R) Timing Belts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
465H100
Zoro #
G716064942
UPC #
072053717747
Country of Origin
United States
Dimensions
Top Width
1 in
Pitch Length
46.5 in
Belt Trade Size
H
Details
Material
Neoprene
Industry Number
465H100
Item
Timing Belt
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Maximum Operating Temperature
212 Degrees F
Belt Material
Neoprene
Tooth Shape
Trapezoidal
Number of Teeth
93
Color
Black
Pitch
0.5 in
Application
General Industrial
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 465H100, Number of Teeth 93, Pitch 0.5 in, Pitch Length 46.5 in, Tooth Location One Side, Top Width 1 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.