Timing Belt, 465H150, Trapezoidal
Mfr # 465H150
Zoro # G916065169
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Top Width
1 1/2 in
Material
Neoprene
Industry Number
465H150
Pitch Length
46.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
465H150
Zoro #
G916065169
UPC #
072053892024
Country of Origin
United States
Dimensions
Top Width
1 1/2 in
Pitch Length
46.5 in
Belt Trade Size
H
Details
Material
Neoprene
Item
Timing Belt
Industry Number
465H150
Color
Black
Pitch
0.5 in
Tooth Location
One Side
Belt Material
Neoprene
Minimum Operating Temperature
-22 Degrees F
Maximum Operating Temperature
212 Degrees F
Number of Teeth
93
Belt Series
PowerGrip(R) Timing Belts
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Tooth Shape
Trapezoidal
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) Timing Belts, Industry Number 465H150, Number of Teeth 93, Pitch 0.5 in, Pitch Length 46.5 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industrial, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.