Zoro Homepage

Timing Belt, 465H300, Trapezoidal

  • Mfr # 465H300

  • Zoro # G416211905


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Minimum Operating Temperature
-22 Degrees F
Pitch Length
46.5 in
Top Width
3 in
Industry Number
465H300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465H300
Zoro #
G416211905
UPC #
072053892048
Country of Origin
United States

Dimensions

Pitch Length
46.5 in
Top Width
3 in
Belt Trade Size
H

Details

Color
Black
Minimum Operating Temperature
-22 Degrees F
Industry Number
465H300
Maximum Operating Temperature
212 Degrees F
Reinforcing Cord Material
Fiberglass
Application
General Industrial
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Pitch
0.5 in
Number of Teeth
93
Belt Material
Neoprene
Item
Timing Belt

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 465H300, Number of Teeth 93, Pitch 0.5 in, Pitch Length 46.5 in, Tooth Location One Side, Top Width 3 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.