Zoro Homepage

Timing Belt, 471-3M-09, Curvilinear

  • Mfr # 471-3M-09

  • Zoro # G716212114


product price: $11.99
/ea

Key Features

Top Width
9 mm
Pitch
3 mm
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-3M-09
Zoro #
G716212114
UPC #
072053892093
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
471 mm
Belt Trade Size
HTD

Details

Item
Timing Belt
Pitch
3 mm
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Color
Black
Number of Teeth
157
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Belt Material
Neoprene
Maximum Operating Temperature
212 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Industry Number
471-3M-09

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 471-3M-09, Number of Teeth 157, Pitch 3 mm, Pitch Length 471 mm, Tooth Location One Side, Top Width 9 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.