Zoro Homepage

Timing Belt, 471-3M-15, Curvilinear

  • Mfr # 471-3M-15

  • Zoro # G116062814


product price: $23.89
/ea

Key Features

Industry Number
471-3M-15
Pitch Length
471 mm
Top Width
15 mm
Material
Neoprene
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471-3M-15
Zoro #
G116062814
UPC #
072053892109
Country of Origin
United States

Dimensions

Pitch Length
471 mm
Top Width
15 mm
Belt Trade Size
HTD

Details

Industry Number
471-3M-15
Material
Neoprene
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Color
Black
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Tooth Shape
Curvilinear
Minimum Operating Temperature
-22 Degrees F
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Belt Material
Neoprene
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Number of Teeth
157
Pitch
3 mm

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 471-3M-15, Number of Teeth 157, Pitch 3 mm, Pitch Length 471 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.