Zoro Homepage

Timing Belt, 474-2MGT-09

  • Mfr # 474-2MGT-09

  • Zoro # G516064944


product price: $13.79
/ea

Key Features

Top Width
9 mm
Material
Neoprene
Industry Number
474-2MGT-09
Pitch Length
474 mm
Maximum Operating Temperature
212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
474-2MGT-09
Zoro #
G516064944
UPC #
770075595014
Country of Origin
United States

Dimensions

Top Width
9 mm
Pitch Length
474 mm
Belt Trade Size
GT

Details

Material
Neoprene
Industry Number
474-2MGT-09
Item
Timing Belt
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Modified Curvilinear
Pitch
2 mm
Belt Material
Neoprene
Number of Teeth
237
Application
Appliances, Business Machines, Servomotor Drives
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Location
One Side
Color
Black
Minimum Operating Temperature
-22 Degrees F

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 474-2MGT-09, Number of Teeth 237, Pitch 2 mm, Pitch Length 474 mm, Tooth Location One Side, Top Width 9 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.