Timing Belt, 474-3M-15, Curvilinear
Mfr # 474-3M-15
Zoro # G916064261
product price: $19.79
/eaKey Features
Material
Neoprene
Top Width
15 mm
Pitch Length
474 mm
Industry Number
474-3M-15
Tooth Location
One Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474-3M-15
Zoro #
G916064261
UPC #
072053610369
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
474 mm
Belt Trade Size
HTD
Details
Material
Neoprene
Industry Number
474-3M-15
Item
Timing Belt
Tooth Location
One Side
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Maximum Operating Temperature
212 Degrees F
Color
Black
Tooth Shape
Curvilinear
Pitch
3 mm
Number of Teeth
158
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 474-3M-15, Number of Teeth 158, Pitch 3 mm, Pitch Length 474 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.