Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 47MXL025, Trapezoidal

  • Mfr # 47MXL025

  • Zoro # G016063843


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Neoprene
Pitch Length
4.72 in
Industry Number
47MXL025
Top Width
1/4 in
Number of Teeth
59
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47MXL025
Zoro #
G016063843
UPC #
072053892130
Country of Origin
United States

Dimensions

Pitch Length
4.72 in
Top Width
1/4 in
Belt Trade Size
MXL

Details

Material
Neoprene
Industry Number
47MXL025
Item
Timing Belt
Number of Teeth
59
Pitch
0.08 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Color
Black
Application
General Industrial
Minimum Operating Temperature
-22 Degrees F
Belt Material
Neoprene

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 47MXL025, Number of Teeth 59, Pitch 0.08 in, Pitch Length 4.7 in, Tooth Location One Side, Top Width 1/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size MXL, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.