Timing Belt, 480-3M-15, Curvilinear
Mfr # 480-3M-15
Zoro # G716062771
product price: $19.79
/eaKey Features
Top Width
15 mm
Pitch Length
480 mm
Industry Number
480-3M-15
Material
Neoprene
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480-3M-15
Zoro #
G716062771
UPC #
072053892161
Country of Origin
United States
Dimensions
Top Width
15 mm
Pitch Length
480 mm
Belt Trade Size
HTD
Details
Industry Number
480-3M-15
Material
Neoprene
Item
Timing Belt
Belt Material
Neoprene
Tooth Location
One Side
Number of Teeth
160
Belt Series
PowerGrip(R) HTD(R) Timing Belts
Minimum Operating Temperature
-22 Degrees F
Pitch
3 mm
Tooth Shape
Curvilinear
Application
Electric Hand Tools, Office Machines, Processing & Chemical Industry
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) HTD(R), Industry Number 480-3M-15, Number of Teeth 160, Pitch 3 mm, Pitch Length 480 mm, Tooth Location One Side, Top Width 15 mm, Application Power Tools, Office Machinery, Chemical Industry, Belt Coating Not Applicable, Belt Trade Size HTD, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Curvilinear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.