Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Timing Belt, 480-3MGT-15

  • Mfr # 480-3MGT-15

  • Zoro # G116064511


product price: $20.89
/ea

Key Features

Material
Neoprene
Pitch Length
480 mm
Top Width
15 mm
Industry Number
480-3MGT-15
Application
Appliances, Business Machines, Servomotor Drives
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480-3MGT-15
Zoro #
G116064511
UPC #
770075596165
Country of Origin
United States

Dimensions

Pitch Length
480 mm
Top Width
15 mm
Belt Trade Size
GT

Details

Item
Timing Belt
Material
Neoprene
Industry Number
480-3MGT-15
Application
Appliances, Business Machines, Servomotor Drives
Minimum Operating Temperature
-22 Degrees F
Color
Black
Maximum Operating Temperature
212 Degrees F
Pitch
3 mm
Belt Series
PowerGrip(R) GT(R)3 Belts
Tooth Location
One Side
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
160
Tooth Shape
Modified Curvilinear

Description

Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R) GT(R)3, Industry Number 480-3MGT-15, Number of Teeth 160, Pitch 3 mm, Pitch Length 480 mm, Tooth Location One Side, Top Width 15 mm, Application Appliances, Office Machinery, Robotics, Belt Coating Not Applicable, Belt Trade Size GT, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Modified Curvilinear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.