Timing Belt, 480H075, Trapezoidal
Mfr # 480H075
Zoro # G416211622
product price: $48.59
/eaKey Features
Belt Trade Size
H
Pitch
0.5 in
Color
Black
Number of Teeth
96
Belt Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480H075
Zoro #
G416211622
UPC #
072053565508
Country of Origin
United States
Dimensions
Belt Trade Size
H
Pitch Length
48 in
Top Width
3/4 in
Details
Pitch
0.5 in
Color
Black
Number of Teeth
96
Item
Timing Belt
Belt Material
Neoprene
Belt Series
PowerGrip(R) Timing Belts
Application
General Industrial
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Maximum Operating Temperature
212 Degrees F
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Industry Number
480H075
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 480H075, Number of Teeth 96, Pitch 0.5 in, Pitch Length 48 in, Tooth Location One Side, Top Width 3/4 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.