Timing Belt, 480H100, Trapezoidal
Mfr # 480H100
Zoro # G816063036
product price: $65.99
/eaKey Features
Material
Neoprene
Industry Number
480H100
Top Width
1 in
Pitch Length
48 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480H100
Zoro #
G816063036
UPC #
072053565874
Country of Origin
United States
Dimensions
Top Width
1 in
Pitch Length
48 in
Belt Trade Size
H
Details
Material
Neoprene
Industry Number
480H100
Item
Timing Belt
Color
Black
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Pitch
0.5 in
Tooth Shape
Trapezoidal
Minimum Operating Temperature
-22 Degrees F
Number of Teeth
96
Belt Material
Neoprene
Application
General Industrial
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 480H100, Number of Teeth 96, Pitch 0.5 in, Pitch Length 48 in, Tooth Location One Side, Top Width 1 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.