Timing Belt, 480H150, Trapezoidal
Mfr # 480H150
Zoro # G316065462
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Industry Number
480H150
Pitch Length
48 in
Top Width
1 1/2 in
Material
Neoprene
Reinforcing Cord Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
480H150
Zoro #
G316065462
UPC #
072053566376
Country of Origin
United States
Dimensions
Pitch Length
48 in
Top Width
1 1/2 in
Belt Trade Size
H
Details
Industry Number
480H150
Material
Neoprene
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
212 Degrees F
Application
General Industrial
Belt Material
Neoprene
Number of Teeth
96
Color
Black
Tooth Shape
Trapezoidal
Pitch
0.5 in
Minimum Operating Temperature
-22 Degrees F
Tooth Location
One Side
Belt Series
PowerGrip(R) Timing Belts
Description
Timing Belt, Belt Material Neoprene, Belt Series PowerGrip(R), Industry Number 480H150, Number of Teeth 96, Pitch 0.5 in, Pitch Length 48 in, Tooth Location One Side, Top Width 1 1/2 in, Application General Industry, Belt Coating Not Applicable, Belt Trade Size H, Color Black, Length Type Closed Loop, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -22 Degrees F, Reinforcing Cord Material Fiberglass, Tooth Shape Trapezoidal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.